text.skipToContent text.skipToNavigation

Sonic Bit 5/16 inch PH.3 36mml


Article number 8O895715
Screwing system Cross (X)
Size 3
Total length (mm) 36
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Sonic
Packed per 1

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 36
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Sonic
Weight per piece (g) 12
Commodity code

Article numbers

Article number 8O895715
EAN 4711200957297
UBB 500678362673
UNSPSC 25191700
Manufacturer article nr  92136031
Do not close this page. This message will disappear, when the page is fully loaded.