text.skipToContent text.skipToNavigation

Sonic Bit 5/16 inch PH.2 36mml


Article number 3G737698
Screwing system Cross (X)
Size 2
Total length (mm) 36
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 36
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 0.313
Two-sided No
Type of cross head Phillips
Brand Sonic
Weight per piece (g) 12
Commodity code

Article numbers

Article number 3G737698
EAN 4711200957280
UBB 500678362426
UNSPSC 25191700
Manufacturer article nr  92136021
Do not close this page. This message will disappear, when the page is fully loaded.