text.skipToContent text.skipToNavigation

Sonic Bit 5/16 inch 12mm 30mml


Article number 2R905464
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 12
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Packed per 1

Specifications

Size bit (mm) 12
Screwing system Hexagon
Wrench width (mm) 12
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.313
Brand Sonic
Weight per piece (g) 16
Commodity code

Article numbers

Article number 2R905464
EAN 4711200956627
UBB 500678366062
UNSPSC 25191700
Manufacturer article nr  92430121
Do not close this page. This message will disappear, when the page is fully loaded.