text.skipToContent text.skipToNavigation

Sonic Bit 10mm T60 30mml


Article number 7M623354
Screwing system Torx
Total length (mm) 30
Size (TX) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 30
Size (TX) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Weight per piece (g) 18
Commodity code

Article numbers

Article number 7M623354
EAN 4711200956962
UBB 500678373076
UNSPSC 25191700
Manufacturer article nr  93630601
Do not close this page. This message will disappear, when the page is fully loaded.