text.skipToContent text.skipToNavigation

Sonic Bit 10mm T50 75mml


Article number 2P181573
Screwing system Torx
Total length (mm) 75
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 75
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Weight per piece (g) 46
Commodity code

Article numbers

Article number 2P181573
EAN 4711200957020
UBB 500678374223
UNSPSC 25191700
Manufacturer article nr  93675501
Do not close this page. This message will disappear, when the page is fully loaded.