text.skipToContent text.skipToNavigation

Sonic Bit 10mm T30H 30mml


Article number 1J395916
Screwing system Torx
Total length (mm) 30
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 30
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Weight per piece (g) 12
Commodity code

Article numbers

Article number 1J395916
EAN 4715898540076
UBB 500678375477
UNSPSC 25191700
Manufacturer article nr  93730301
Do not close this page. This message will disappear, when the page is fully loaded.