text.skipToContent text.skipToNavigation

Sonic Bit 10mm M8 75mml


Article number 6C826122
Size bit (mm)
Screwing system Other
Total length (mm) 75
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 75
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Weight per piece (g) 44
Commodity code

Article numbers

Article number 6C826122
EAN 4711200957129
UBB 500678377457
UNSPSC 25191700
Manufacturer article nr  93875081
Do not close this page. This message will disappear, when the page is fully loaded.