text.skipToContent text.skipToNavigation

Sonic Bit 10mm M10 75mml


Article number 8U690375
Size bit (mm)
Screwing system Other
Total length (mm) 75
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Packed per 1

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 75
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 10
Brand Sonic
Weight per piece (g) 46
Commodity code

Article numbers

Article number 8U690375
EAN 4711200957136
UBB 500678377606
UNSPSC 25191700
Manufacturer article nr  93875101
Do not close this page. This message will disappear, when the page is fully loaded.