text.skipToContent text.skipToNavigation

Sonic Bit 1/4 inch PH.2 25mml


Article number 7S971911
Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Phillips
Brand Sonic
Weight per piece (g) 100
Commodity code

Article numbers

Article number 7S971911
EAN 4714123794420
UBB 500678359216
UNSPSC 25191700
Manufacturer article nr  91125021
Do not close this page. This message will disappear, when the page is fully loaded.