text.skipToContent text.skipToNavigation

Socket stainless steel 316 150LBS cylindrical thread BSPP 1/2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A4
Thread Cylindrical pipe thread
Type Socket
Weight per piece (g) 580
Packed per 1

Specifications

Diameter 1/2
Brand Fabory
Material Stainless steel
Material technical A4
Thread Cylindrical pipe thread
Type Socket
Weight per piece (g) 580
Commodity code

Dimensions

Pressure class (lb) 150

Article numbers

Article number 74800.127.001
EAN 8715493418462
UBB 204093031282
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.