text.skipToContent text.skipToNavigation

Sleeve nut Brass Nickel plated


Article number 47796.040.007
Brand Fabory
Material Brass
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 0.92
Commodity code
Packed per 200
Full Box only

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 0.92
Commodity code

Article numbers

Article number 47796.040.007
EAN 8715494055581
UBB 500720237600
UNSPSC 31161517
Do not close this page. This message will disappear, when the page is fully loaded.