text.skipToContent text.skipToNavigation

Sioen Crosby Quilted Jacket Polyester Black Size 7/XXL


Article number 6I294442
Colour Black
Design Jacket
Oil resistant No
Material Other
Thermally insulated No
Heat protection No
Protection against chemicals No
Packed per 1

Specifications

Colour Black
Design Jacket
Oil resistant No
Material Other
Thermally insulated No
Heat protection No
Protection against chemicals No
Arc fault tested No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 7 - 7
Material weight (g/m²) 250
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable Yes
Welding protection according to EN 11611 No
Brand Sioen
Model Crosby
Type Quilted Jacket

Article numbers

Article number 6I294442
EAN 5415273997738
UBB 500717787039
UNSPSC 46180000
Manufacturer article nr  576AA2EP7N152XL
Do not close this page. This message will disappear, when the page is fully loaded.