text.skipToContent text.skipToNavigation

Single open-end spanner 894 width across flats 50 mm length 400 mm black


Article number 2F144788
Length (m) 400
Isolation protection 1000 V No
Wrench size large (mm) 50
Low spark model No
Height of head large (mm) 15.8
Head width large (mm) 102
With tommy bar No
Packed per 1

Specifications

Length (m) 400
Isolation protection 1000 V No
Wrench size large (mm) 50
Low spark model No
Height of head large (mm) 15.8
Head width large (mm) 102
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
VDE tested No
Brand Fabory approved vendor
Weight per piece (g) 1045
Commodity code

Article numbers

Article number 2F144788
EAN 4054773022840
UBB 500581372876
UNSPSC 27110000
Manufacturer article nr  S4000823317
Do not close this page. This message will disappear, when the page is fully loaded.