text.skipToContent text.skipToNavigation

Silicon Masking Plug 6-8 mm


Typically used to cover / protect (tapped) holes when sandblasting or spray painting (stainless) steel structures

Article number
Brand Fabory
Material Plastic
Weight per piece (g) 0.2
Commodity code
Max. heat 250°C
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Plastic
Weight per piece (g) 0.2
Commodity code
Max. heat 250°C

Description

Typically used to cover / protect (tapped) holes when sandblasting or spray painting (stainless) steel structures

Article numbers

Article number 56784.060.080
EAN 8712423144101
UBB 500730144127
UNSPSC 31162400
Manufacturer article nr  461466

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.