text.skipToContent text.skipToNavigation

Weller LONGLIFE S32 Straight Soldering Tip 2 x 3.5mm Cylindrical for Weller SP15NEU Soldering Iron


Article number C0466.321.199
Design Straight
Type of soldering tip Other
Tip diameter/tip width (mm) 2
Outer diameter shaft (mm) 3.5
Brand Weller
Weight per piece (g) 13
Commodity code
Packed per 1

Specifications

Design Straight
Type of soldering tip Other
Tip diameter/tip width (mm) 2
Outer diameter shaft (mm) 3.5
Brand Weller
Weight per piece (g) 13
Commodity code
Model S32
Type Straight Soldering Tip

Article numbers

Article number C0466.321.199
EAN 4003019000524
UBB 410236083201
UNSPSC 23271809
Manufacturer article nr  T0054321199
Do not close this page. This message will disappear, when the page is fully loaded.