text.skipToContent text.skipToNavigation

Shelf container L600xW240xH95 mm red PP


Article number 5F477695
Material Other
Stackable Yes
Outside width (mm) 240
Outside height (mm) 95
Outside depth (mm) 600
Brand Fabory approved vendor
Type 520603
Packed per 1

Specifications

Material Other
Stackable Yes
Outside width (mm) 240
Outside height (mm) 95
Outside depth (mm) 600
Brand Fabory approved vendor
Type 520603

Article numbers

Article number 5F477695
EAN 4250621503206
UBB 500582381504
UNSPSC 56111706
Manufacturer article nr  9000449323
Do not close this page. This message will disappear, when the page is fully loaded.