text.skipToContent text.skipToNavigation

Shelf container L600xW240xH95 mm blue PP


Article number 7N079144
Material Other
Stackable Yes
Outside width (mm) 240
Outside height (mm) 95
Outside depth (mm) 600
Brand Fabory approved vendor
Type 510603
Packed per 1

Specifications

Material Other
Stackable Yes
Outside width (mm) 240
Outside height (mm) 95
Outside depth (mm) 600
Brand Fabory approved vendor
Type 510603

Article numbers

Article number 7N079144
EAN 4250621503022
UBB 500583204382
UNSPSC 56111706
Manufacturer article nr  9000449322
Do not close this page. This message will disappear, when the page is fully loaded.