text.skipToContent text.skipToNavigation

Shelf container L500xW180xH95 mm blue PP


Article number 1O185035
Colour Blue
Surface protection Other
With cover lid No
Material Other
With handle Yes
Stackable Yes
Transparent No
Packed per 1

Specifications

Colour Blue
Surface protection Other
With cover lid No
Material Other
With handle Yes
Stackable Yes
Transparent No
With lock No
Outside width (mm) 180
Outside height (mm) 95
Outside depth (mm) 500
Brand Fabory approved vendor
Weight per piece (g) 405
Commodity code
Type 510305

Article numbers

Article number 1O185035
EAN 4250621502995
UBB 500581146338
UNSPSC 56111706
Manufacturer article nr  9000449314
Do not close this page. This message will disappear, when the page is fully loaded.