text.skipToContent text.skipToNavigation

Shelf container L400xW117xH90mm blue PP


Article number 5Q184409
Material Plastic
Stackable Yes
Permitted net load (kg) 9
Inner width (mm) 94
Inner height (mm) 80
Outside width (mm) 117
Outside height (mm) 90
Packed per 1

Specifications

Material Plastic
Stackable Yes
Permitted net load (kg) 9
Inner width (mm) 94
Inner height (mm) 80
Outside width (mm) 117
Outside height (mm) 90
Outside depth (mm) 400
Inner depth (mm) 358
Brand Fabory approved vendor
Weight per piece (g) 400
Commodity code
Type MRK 4109

Article numbers

Article number 5Q184409
EAN 4054773015736
UBB 500582555438
UNSPSC 48102100
Manufacturer article nr  31001188
Do not close this page. This message will disappear, when the page is fully loaded.