text.skipToContent text.skipToNavigation

Shelf container L300xW180xH95 mm red PP


Article number 5R019568
Material Other
Stackable Yes
Outside width (mm) 180
Outside height (mm) 95
Outside depth (mm) 300
Brand Fabory approved vendor
Type 520105
Packed per 1

Specifications

Material Other
Stackable Yes
Outside width (mm) 180
Outside height (mm) 95
Outside depth (mm) 300
Brand Fabory approved vendor
Type 520105

Article numbers

Article number 5R019568
EAN 4250621503077
UBB 500582543897
UNSPSC 56111706
Manufacturer article nr  9000449303
Do not close this page. This message will disappear, when the page is fully loaded.