text.skipToContent text.skipToNavigation

SECURITY Shear nut Stainless steel A2 M8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 5.86
Commodity code

Dimensions

d-D M8
d2 12.8
h 12.8
h1 7
P 1.25
s 17
Breaking torque (Nm) 14-28

Article numbers

Article number 51097.080.001
EAN 8715492268457
UBB 950355965431
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.