text.skipToContent text.skipToNavigation

SECURITY Shear nut Stainless steel A2 M5

  1. ART NR 51097.050.001
  2. EAN 8712423013551
  3. UBB 500656703955
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
d1 M5
Diameter (d-D) M5
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

d2 8.8
h 7.5
h1 3.5
P 0.80
s 10
Ultimate moment (Nm) 7-12
  1. Download E-doc