text.skipToContent text.skipToNavigation

SECURITY Shear nut Stainless steel A2 M4


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M4
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 1.5
Commodity code

Dimensions

d-D M4
d2 6.8
h 6
h1 3
P 0.7
s 7
Breaking torque (Nm) 4-10

Article numbers

Article number 51097.040.001
EAN 8712423013544
UBB 500656703872
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.