text.skipToContent text.skipToNavigation

SECURITY Hexagon socket button head screw with plug Stainless steel A2 M6X12


Article number
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread Metric thread
Packed per 100
Full Box only

Specifications

Length 12 mm
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 3.3
Commodity code

Dimensions

d-D M6
dk (max.) 10.5
k (max.) 3.3
L (mm) 12
s 4

Article numbers

Article number 51672.060.012
EAN 8715494628624
UBB 500634348444
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.