text.skipToContent text.skipToNavigation

SECURITY Bit for screws with hexalobular socket with pin, 50mm Steel TX10


Article number 82016.010.050
Brand Hafren
Material Steel
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
Packed per 1

Specifications

Brand Hafren
Material Steel
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose

Article numbers

Article number 82016.010.050
EAN 8712423046597
UBB 500662907632
UNSPSC 27112814
Do not close this page. This message will disappear, when the page is fully loaded.