text.skipToContent text.skipToNavigation

Screwdriver size 2, blade length 100 mm ENDRES TOOLS


Article number 2L542438
Blade length (mm)
Design Straight
Screwing system Phillips
Total length (mm) 200
Low spark model Yes
Grip design 1-component
With anti-roll protection Yes
Packed per 1

Specifications

Blade length (mm) 100
Design Straight
Screwing system Phillips
Total length (mm) 200
Low spark model Yes
Grip design 1-component
With anti-roll protection Yes
Brand Endres tools

Article numbers

Article number 2L542438
EAN 4251456800614
UBB 500581477329
UNSPSC 27111701
Manufacturer article nr  0810020C
Do not close this page. This message will disappear, when the page is fully loaded.