text.skipToContent text.skipToNavigation

Screwdriver size 1, blade length 80 mm ENDRES TOOLS


Article number 7W022187
Blade length (mm)
Design Straight
Screwing system Phillips
Total length (mm) 170
Low spark model Yes
Grip design 1-component
With anti-roll protection Yes
Packed per 1

Specifications

Blade length (mm) 80
Design Straight
Screwing system Phillips
Total length (mm) 170
Low spark model Yes
Grip design 1-component
With anti-roll protection Yes
Brand Endres tools

Article numbers

Article number 7W022187
EAN 4251456800607
UBB 500583301972
UNSPSC 27111701
Manufacturer article nr  0810010C
Do not close this page. This message will disappear, when the page is fully loaded.