text.skipToContent text.skipToNavigation

Screw insert Brass M4


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Thread Metric thread
Type no. 530
Weight per piece (g) 0.76
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Packed per 200
Full Box only

Specifications

Diameter M4
Brand Fabory
Material Brass
Thread Metric thread
Type no. 530
Weight per piece (g) 0.76
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M4
d2 5.9
Drill ø 5.6
L 8
P 0.7

Article numbers

Article number 71570.040.001
EAN 8715492910363
UBB 950355789963
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.