text.skipToContent text.skipToNavigation

Screw insert Brass M4


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Thread Metric thread
Type no. C
Weight per piece (g) 0.52
Info Special features of screw inserts type C:
  • They are highly suitable to provide soft materials like plastic, wood, chipboard and aluminium with strong ISO-metric thread in a fast and efficient way.
  • During assembly the teeth are anchoring into the wall of the hole.
  • The connection is selflocking against vibrations and shocks.
  • Type C with one row of teeth is recommended for low forces and less frequent disassembly.
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Packed per 200
Full Box only

Specifications

Diameter M4
Brand Fabory
Material Brass
Thread Metric thread
Type no. C
Weight per piece (g) 0.52
Info Special features of screw inserts type C:
  • They are highly suitable to provide soft materials like plastic, wood, chipboard and aluminium with strong ISO-metric thread in a fast and efficient way.
  • During assembly the teeth are anchoring into the wall of the hole.
  • The connection is selflocking against vibrations and shocks.
  • Type C with one row of teeth is recommended for low forces and less frequent disassembly.
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M4
Drill ø 5.5
m1 5
P 0.7

Article numbers

Article number 64010.040.001
EAN 8715492891679
UBB 950372005328
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.