text.skipToContent text.skipToNavigation

Screw insert Brass M3


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Thread Metric thread
Type no. E
Weight per piece (g) 0.62
Info Special features of screw inserts type E:
  • They are highly suitable to provide soft materials like plastic, wood, chipboard and aluminium with strong ISO-metric thread in a fast and efficient way.
  • During assembly the teeth are anchoring into the wall of the hole.
  • The connection is selflocking against vibrations and shocks.
  • Type E (which is a shorter version of type D) with two rows of teeth may be used for wood, larger forces and frequent disassembly.
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Packed per 200
Full Box only

Specifications

Diameter M3
Brand Fabory
Material Brass
Thread Metric thread
Type no. E
Weight per piece (g) 0.62
Info Special features of screw inserts type E:
  • They are highly suitable to provide soft materials like plastic, wood, chipboard and aluminium with strong ISO-metric thread in a fast and efficient way.
  • During assembly the teeth are anchoring into the wall of the hole.
  • The connection is selflocking against vibrations and shocks.
  • Type E (which is a shorter version of type D) with two rows of teeth may be used for wood, larger forces and frequent disassembly.
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M3
Drill ø 4.6
m2 8
P 0.5

Article numbers

Article number 64030.030.001
EAN 8715492891709
UBB 950372005815
UNSPSC 31161714

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.