text.skipToContent text.skipToNavigation

Scott Hand towels Multifolded White M


Article number 6B834585
Colour White
Design Paper towel
Sheet length (mm) 235
Sheet width (mm) 230
EU Ecolabel Yes
Brand Scott
Weight per piece (g) 391.875
Packed per 16
Full Box only

Specifications

Colour White
Design Paper towel
Sheet length (mm) 235
Sheet width (mm) 230
EU Ecolabel Yes
Brand Scott
Weight per piece (g) 391.875
Commodity code

Article numbers

Article number 6B834585
UBB 500702891325
UNSPSC 47130000
Manufacturer article nr  1860
Do not close this page. This message will disappear, when the page is fully loaded.