text.skipToContent text.skipToNavigation

Rodac Sanding Sheet 60 Grit 150mm 50-Piece


Article number RA150070060
Diameter 150
Type Disc
With perforation for dust extraction Yes
Hook-and-loop fastening No
Granulation according to FEPA 60
Scattering Dense
Hole pattern Round hole
Packed per 1

Specifications

Diameter 150
Type Disc
With perforation for dust extraction Yes
Hook-and-loop fastening No
Granulation according to FEPA 60
Scattering Dense
Hole pattern Round hole
Nonwoven fabric-fineness Fineness coarse
Brand Rodac
Weight per piece (g) 931
Commodity code
Type Sanding Sheet

Article numbers

Article number RA150070060
EAN 8717659230437
UBB 500613769719
UNSPSC 27112802
Manufacturer article nr  RA150070060
Do not close this page. This message will disappear, when the page is fully loaded.