text.skipToContent text.skipToNavigation

RVS A4 KOPP CON V/M BSP 150 1.1/2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Coupling
Weight per piece (g) 685
Info Straight connection conical with internal and external threads.
Packed per 1

Specifications

Diameter 1.1/2
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Coupling
Weight per piece (g) 685
Info Straight connection conical with internal and external threads.
Commodity code
Commodity code

Article numbers

Article number 74841.381.001
EAN 8715493420656
UBB 204093053211
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.