text.skipToContent text.skipToNavigation

RVS A4 6-K CONTRAMOER BSP 150 1/2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Locknut
Weight per piece (g) 24
Commodity code
Packed per 1

Specifications

Diameter 1/2
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Locknut
Weight per piece (g) 24
Commodity code
Commodity code

Article numbers

Article number 74804.127.001
EAN 8715493418707
UBB 204093033676
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.