text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT Twist drill DIN 338 Type FLOWSTEP® HSS-Co5

FLOWSTEP® tip • Perfect centring without centre punching, even on round surfaces such as pipes. • Smooth and quiet drilling process, without jamming in the material.- Extremely fast and effortless drilling. • Time savings of up to 50% when drilling. • Significantly longer tool life - up to 5 x more drill holes possible. • Ideally suited for use in hand-held power tools. Attention: FLOWSTEP® tip from Ø 3.00, as from a technical application point of view there is no benefit in sizes smaller than Ø 3.00.

Article number
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No

Specifications

Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass Yes
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Ruko

Description

FLOWSTEP® tip
•    Perfect centring without centre punching, even on round surfaces such as pipes.
•    Smooth and quiet drilling process, without jamming in the material.- Extremely fast and effortless drilling.
•    Time savings of up to 50% when drilling.
•    Significantly longer tool life - up to 5 x more drill holes possible.
•    Ideally suited for use in hand-held power tools.

Attention: FLOWSTEP® tip from Ø 3.00, as from a technical application point of view there is no benefit in sizes smaller than Ø 3.00.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.