text.skipToContent text.skipToNavigation

Ruko Step drills HSS spiral fluted with split point no. 5


Article number 2Z860697
Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 39
Min. drill diameter (mm) 4
Number of drill stages 13
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 39
Min. drill diameter (mm) 4
Number of drill stages 13
Brand Ruko
Weight per piece (g) 315
Commodity code

Article numbers

Article number 2Z860697
UBB 500719256199
UNSPSC 31390000
Manufacturer article nr  101056
Do not close this page. This message will disappear, when the page is fully loaded.