text.skipToContent text.skipToNavigation

Ruko Sheet drill HSS with cross-ground tip No. 3


Article number 9X458843
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30.5
Min. drill diameter (mm) 16
Brand Ruko
Weight per piece (g) 166
Commodity code
Packed per 1

Specifications

Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30.5
Min. drill diameter (mm) 16
Brand Ruko
Weight per piece (g) 166
Commodity code

Article numbers

Article number 9X458843
UBB 500719252545
UNSPSC 31390000
Manufacturer article nr  101003
Do not close this page. This message will disappear, when the page is fully loaded.