text.skipToContent text.skipToNavigation

Ruko Sheet drill HSS with cross grinding No. 8


Article number 8Z187259
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 31
Min. drill diameter (mm) 5
Brand Ruko
Weight per piece (g) 204
Commodity code
Packed per 1

Specifications

Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 31
Min. drill diameter (mm) 5
Brand Ruko
Weight per piece (g) 204
Commodity code

Article numbers

Article number 8Z187259
UBB 500719253618
UNSPSC 31390000
Manufacturer article nr  101008
Do not close this page. This message will disappear, when the page is fully loaded.