text.skipToContent text.skipToNavigation

Ruko Sheet drill HSS-Co 5 with cross grinding No. 2


Article number 3G087276
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Brand Ruko
Weight per piece (g) 63
Commodity code
Packed per 1

Specifications

Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Brand Ruko
Weight per piece (g) 63
Commodity code

Article numbers

Article number 3G087276
UBB 500719252396
UNSPSC 31390000
Manufacturer article nr  101002E
Do not close this page. This message will disappear, when the page is fully loaded.