text.skipToContent text.skipToNavigation

Ruko Twist drill set DIN 338 Type VA HSS-Co 5 - 25 pcs. (plastic case)


Article number 6K952323
Holding system Other
Diameter (mm) 1 - 13
Total number of tools 25
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Other
Diameter (mm) 1 - 13
Total number of tools 25
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Ruko
Weight per piece (g) 1270
Commodity code

Article numbers

Article number 6K952323
EAN 4007140148209
UBB 500674184055
UNSPSC 55101515
Manufacturer article nr  215215RO
Do not close this page. This message will disappear, when the page is fully loaded.