text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M8


Article number 8O026235
Pitch thread (mm)
Design Hand tap
Thread length (mm) 18
Total length (mm) 56
Number of parts 3
Cutting length (mm) 18
Thread size 8
Packed per 1

Specifications

Pitch thread (mm) 1.25
Design Hand tap
Thread length (mm) 18
Total length (mm) 56
Number of parts 3
Cutting length (mm) 18
Thread size 8
Thread size (metric) 8 - 8
Key square (mm) 4.9
Left-handed thread No
Brand Ruko
Weight per piece (g) 50
Commodity code

Article numbers

Article number 8O026235
EAN 4007140023926
UBB 500583556245
UNSPSC 27112806
Manufacturer article nr  230080
Do not close this page. This message will disappear, when the page is fully loaded.