text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M5


Article number 3P502189
Design Hand tap
Thread length (mm) 13
Total length (mm) 50
Number of parts 3
Thread type Metric
Cutting length (mm) 13
Pitch thread (mm) 0.8
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 13
Total length (mm) 50
Number of parts 3
Thread type Metric
Cutting length (mm) 13
Pitch thread (mm) 0.8
Thread size 5
Cutting material HSS
Thread size (metric) 5 - 5
Key square (mm) 4.9
Left-handed thread No
Brand Ruko
Weight per piece (g) 30
Commodity code

Article numbers

Article number 3P502189
EAN 4007140023827
UBB 500581833562
UNSPSC 27112806
Manufacturer article nr  230050
Do not close this page. This message will disappear, when the page is fully loaded.