text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M30


Article number 2E942995
Design Hand tap
Thread length (mm) 56
Total length (mm) 125
Number of parts 3
Thread type Metric
Cutting length (mm) 56
Pitch thread (mm) 3.5
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 56
Total length (mm) 125
Number of parts 3
Thread type Metric
Cutting length (mm) 56
Pitch thread (mm) 3.5
Thread size 30
Cutting material HSS
Thread size (metric) 30 - 30
Key square (mm) 18
Left-handed thread No
Brand Ruko
Weight per piece (g) 1100
Commodity code

Article numbers

Article number 2E942995
EAN 4007140094056
UBB 500581381786
UNSPSC 27112806
Manufacturer article nr  230300
Do not close this page. This message will disappear, when the page is fully loaded.