text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M3


Article number 5C679505
Design Hand tap
Thread length (mm) 10
Total length (mm) 40
Number of parts 3
Thread type Metric
Cutting length (mm) 10
Pitch thread (mm) 0.5
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 10
Total length (mm) 40
Number of parts 3
Thread type Metric
Cutting length (mm) 10
Pitch thread (mm) 0.5
Thread size 3
Cutting material HSS
Thread size (metric) 3 - 3
Key square (mm) 2.7
Left-handed thread No
Brand Ruko
Weight per piece (g) 20
Commodity code

Article numbers

Article number 5C679505
EAN 4007140023728
UBB 500582354618
UNSPSC 27112806
Manufacturer article nr  230030
Do not close this page. This message will disappear, when the page is fully loaded.