text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M24


Article number 5Y297651
Design Hand tap
Thread length (mm) 45
Total length (mm) 110
Number of parts 3
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 3
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 45
Total length (mm) 110
Number of parts 3
Thread type Metric
Cutting length (mm) 45
Pitch thread (mm) 3
Thread size 24
Cutting material HSS
Thread size (metric) 24 - 24
Key square (mm) 14.5
Left-handed thread No
Brand Ruko
Weight per piece (g) 815
Commodity code

Article numbers

Article number 5Y297651
EAN 4007140024244
UBB 500582639760
UNSPSC 27112806
Manufacturer article nr  230240
Do not close this page. This message will disappear, when the page is fully loaded.