text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M20


Article number 7Z792735
Design Hand tap
Thread length (mm) 40
Total length (mm) 95
Number of parts 3
Thread type Metric
Cutting length (mm) 40
Pitch thread (mm) 2.5
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 40
Total length (mm) 95
Number of parts 3
Thread type Metric
Cutting length (mm) 40
Pitch thread (mm) 2.5
Thread size 20
Cutting material HSS
Thread size (metric) 20 - 20
Key square (mm) 12
Left-handed thread No
Brand Ruko
Weight per piece (g) 405
Commodity code

Article numbers

Article number 7Z792735
EAN 4007140024190
UBB 500583381909
UNSPSC 27112806
Manufacturer article nr  230200
Do not close this page. This message will disappear, when the page is fully loaded.