text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M2


Article number 3E982179
Pitch thread (mm)
Design Hand tap
Thread length (mm) 8
Total length (mm) 36
Number of parts 3
Cutting length (mm) 8
Thread size 2
Packed per 1

Specifications

Pitch thread (mm) 0.4
Design Hand tap
Thread length (mm) 8
Total length (mm) 36
Number of parts 3
Cutting length (mm) 8
Thread size 2
Thread size (metric) 2 - 2
Key square (mm) 2.1
Left-handed thread No
Brand Ruko
Weight per piece (g) 10
Commodity code

Article numbers

Article number 3E982179
EAN 4007140045140
UBB 500581712030
UNSPSC 27112806
Manufacturer article nr  230020
Do not close this page. This message will disappear, when the page is fully loaded.