text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M2.5


Article number 6R272915
Pitch thread (mm)
Design Hand tap
Thread length (mm) 8
Total length (mm) 40
Number of parts 3
Cutting length (mm) 8
Thread size 2.5
Packed per 1

Specifications

Pitch thread (mm) 0.45
Design Hand tap
Thread length (mm) 8
Total length (mm) 40
Number of parts 3
Cutting length (mm) 8
Thread size 2.5
Thread size (metric) 2.5 - 2.5
Key square (mm) 2.1
Left-handed thread No
Brand Ruko
Weight per piece (g) 10
Commodity code

Article numbers

Article number 6R272915
EAN 4007140045157
UBB 500582891874
UNSPSC 27112806
Manufacturer article nr  230025
Do not close this page. This message will disappear, when the page is fully loaded.