text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M16


Article number 7M526957
Pitch thread (mm)
Design Hand tap
Thread length (mm) 32
Total length (mm) 80
Number of parts 3
Cutting length (mm) 32
Thread size 16
Packed per 1

Specifications

Pitch thread (mm) 2
Design Hand tap
Thread length (mm) 32
Total length (mm) 80
Number of parts 3
Cutting length (mm) 32
Thread size 16
Thread size (metric) 16 - 16
Key square (mm) 9
Left-handed thread No
Brand Ruko
Weight per piece (g) 220
Commodity code

Article numbers

Article number 7M526957
EAN 4007140024114
UBB 500583170872
UNSPSC 27112806
Manufacturer article nr  230160
Do not close this page. This message will disappear, when the page is fully loaded.