text.skipToContent text.skipToNavigation

Ruko Hand tap M DIN 352 HSS M10


Article number 6X293560
Pitch thread (mm)
Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Number of parts 3
Cutting length (mm) 24
Thread size 10
Packed per 1

Specifications

Pitch thread (mm) 1.5
Design Hand tap
Thread length (mm) 24
Total length (mm) 70
Number of parts 3
Cutting length (mm) 24
Thread size 10
Thread size (metric) 10 - 10
Key square (mm) 5.5
Left-handed thread No
Brand Ruko
Weight per piece (g) 80
Commodity code

Article numbers

Article number 6X293560
EAN 4007140023971
UBB 500582977848
UNSPSC 27112806
Manufacturer article nr  230100
Do not close this page. This message will disappear, when the page is fully loaded.